Skip Content

DG
GRAINGER APPROVED

300 ft. Red Water Discharge Hose, 150 psi

  • Item # 1ZLV3
  • My Part #
  • Mfr. Model # 1ZLV3
  • Catalog Page # N/A
  • UNSPSC # 40142008
Discharge Hose,2-1/2 In x 300 ft,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Water Discharge Hose
  • Inside Dia. 2-1/2"
  • Length 300 ft.
  • Color Red
  • Max. Temp. 150 Degrees F
  • Outside Dia. 2.80"
  • Tube Material PVC/Nitrile
  • Reinforcement Polyester Fiber
  • Max. Pressure 150 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products