Skip Content

DV
TM
GRAINGER APPROVED

30 ft. High Speed HDMI Cable, Black; For Use With Home Theater and Audio-Visual Equipment

  • Item # 38F851
  • My Part #
  • Mfr. Model # 9430
  • Catalog Page # 366
  • UNSPSC # 26121616
HDMI Cable,RedMere,Black,30 Ft,Ultraslim close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item HDMI Cable
  • Cable Type High Speed
  • Color Black
  • Length 30 ft.
  • Jacket Material PVC
  • Connector Type HDMI Male/HDMI Male
  • Conductor Size 28 AWG
  • For Use With Home Theater and Audio-Visual Equipment
  • Features RedMere Technology, 480i to 4k x 2k Resolution, 3D, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 340MHz, Ethernet, In Wall Rated
  • Number of Cables 1
  • Conductor Material Nonplated Copper
  • Standards ATC Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products