WG
GRAINGER APPROVED

Circular Indoor Convex Mirror, 160° Viewing Angle, 35 ft. Approx. Viewing Distance

  • Item # 3YRP5
  • My Part #
  • Mfr. Model # SCVI-30T
  • Catalog Page # N/A
  • UNSPSC # 46171609
Circular Indoor Convex Mirror, 160° Viewing Angle, 35 ft. Approx. Viewing Distance close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Safety Mirror Item Convex Mirror
  • Mirror Environment Indoor
  • Diameter 30"
  • Viewing Angle 160 Degrees
  • Lens Material Acrylic
  • Backing Material Hardboard
  • Mounting Type 1 Telescope
  • Includes Mounting Hardware Yes
  • Mirror Shape Circular
  • Approx. Viewing Distance 35 ft.
  • Rim Type Aluminum
  • Includes Single Telescope Mounting Bracket
  • Item Indoor Convex Mirror
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products