C3
GRAINGER APPROVED

Circular Indoor Convex Mirror, 160° Viewing Angle, 30 ft. Approx. Viewing Distance

  • Item # 1CYY8
  • My Part #
  • Mfr. Model # 1CYY8
  • Catalog Page # 1913
  • UNSPSC # 46171609
Circular Indoor Convex Mirror, 160° Viewing Angle, 30 ft. Approx. Viewing Distance close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $255.44 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This mirror increases aisle visibility and reduces blind spots, to help prevent accidents at intersections. Every 1" dia. of mirror provides 1 ft. of viewing distance. The easy-to-clean glass lens offers high reflectivity, with a strong hardboard backing that allows use in indoor or covered outdoor applications. The swivel-ball assembly and heavy-gauge steel mounting bracket allow easy adjustments.

View More

Technical Specs

  • Safety Mirror Item Convex Mirror
  • Mirror Environment Indoor
  • Diameter 30"
  • Viewing Angle 160 Degrees
  • Lens Material Glass
  • Backing Material Hardboard
  • Mounting Type 1 Telescope
  • Mounting Hardware Included Yes
  • Mirror Shape Circular
  • Approx. Viewing Distance 30 ft.
  • Rim Type Aluminum
  • Includes Mounting Bracket
  • Item Indoor Convex Mirror
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.