Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

30"L x 48"W x 57"H Gray Steel 3-Sided Stock Cart, 2000 lb. Load Capacity, Number of Shelves: 1

  • Item # 5LVT8
  • My Part #
  • Mfr. Model # 3ST-EX3048-1AS-95
  • Catalog Page # N/A
  • UNSPSC # 56111907
30"L x 48"W x 57"H Gray Steel 3-Sided Stock Cart, 2000 lb. Load Capacity, Number of Shelves: 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 2000 lb.
  • Number of Shelves 1
  • Shelf Width 48"
  • Shelf Length 30"
  • Overall Length 30"
  • Overall Width 48"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Construction Steel
  • Gauge 14
  • Finish Powder Coated
  • Adjustable Increments 1"
  • Caster Material Phenolic
  • Caster Dia. 6"
  • Caster Width 2"
  • Color Gray
  • Features Shelves Have 1" Lip Height
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms