Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

3 ft. Welded 316 Stainless Steel Tubing, 0.259" Outside Dia., 0.239" Inside Dia.

  • Item # 4NTZ1
  • My Part #
  • Mfr. Model # 4NTZ1
  • Catalog Page # N/A
  • UNSPSC # 31231319
3 ft. Welded 316 Stainless Steel Tubing, 0.259" Outside Dia., 0.239" Inside Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Tubing
  • Type Welded
  • Inside Dia. 0.239"
  • Outside Dia. 0.259"
  • Length 3 ft.
  • Wall Thickness (In.) 0.010
  • Outside Dia. Tolerance +/-0.002"
  • Material of Construction 316 Stainless Steel
  • Max. Pressure (PSI) 2000
  • Temp. Range -425 to 600F
  • Gauge 3XT
  • Standards ASTM A908 And A269
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.