Skip Content

DV
GRAINGER APPROVED

3 ft. Welded 316 Stainless Steel Tubing, 0.219" Outside Dia., 0.199" Inside Dia.

  • Item # 4NTY7
  • My Part #
  • Mfr. Model # 4NTY7
  • Catalog Page # N/A
  • UNSPSC # 31231319
Tubg, ID 0.199, OD 0.219, 3 Ft, Ga 5TW close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Tubing
  • Type Welded
  • Inside Dia. 0.199"
  • Outside Dia. 0.219"
  • Length 3 ft.
  • Wall Thickness (In.) 0.010
  • Outside Dia. Tolerance +/-0.002"
  • Material of Construction 316 Stainless Steel
  • Max. Pressure (PSI) 3000
  • Temp. Range -425 to 600F
  • Gauge 5TW
  • Standards ASTM A908 And A269
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions