Skip Content

DG
GRAINGER APPROVED

3 ft. Video Cable, SVGA Cable, Black

  • Item # 14X030
  • My Part #
  • Mfr. Model # 6359
  • Catalog Page # N/A
  • UNSPSC # 26121609
A/V Cable, Ultra Slim SVGA M/M,3Ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Video Cable
  • Connector Type SVGA Cable
  • Cable Length 3 ft.
  • Gauge 30 to 32AWG
  • Color Black
  • Standards Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.