C3
MONOPRICE

3 ft. Flat, Standard Speed HDMI Cable, Black; For Use With Audio-Visual Equipment

  • Item # 5YME3
  • My Part #
  • Mfr. Model # 4157
  • Catalog Page # 353
  • UNSPSC # 26121616
3 ft. Flat, Standard Speed HDMI Cable, Black; For Use With Audio-Visual Equipment close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.32 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This commercial-series, premium, flat, high-speed HDMI® cable is designed to bend and route around corners and behind shelves easily. It features CL2 in-wall fire safety rating. Conductors are 24AWG copper, and connectors are gold-plated. In addition to supporting HDMI features such as audio return channel and deep color at up to 16-bits per channel, it also offers 10.2Gbps data throughput, 1080p resolution at 60Hz, 4K resolution at 24Hz, and 3D video.

View More

Technical Specs

  • Item HDMI Cable
  • Cable Type Flat, Standard Speed
  • Color Black
  • Length 3 ft.
  • Jacket Material PVC
  • Connector Type HDMI Male/HDMI Male
  • Conductor Size 24 AWG
  • For Use With Audio-Visual Equipment
  • Features 480i to 4k x 2k Resolution, 3D, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 340MHz, In Wall Rated
  • Number of Cables 1
  • Shielding Triple Shielded Level, EMI Shielding
  • Conductor Material Tin-Plated Copper
  • Standards UL/CSA ROHS compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.