DV
GRAINGER APPROVED

3" Check Valve, Archetype: Single, Inline Swing, FNPT x FNPT

  • Item # 4VMV8
  • My Part #
  • Mfr. Model # 4VMV8
  • Catalog Page # 2900
  • UNSPSC # 40141634
3" Check Valve, Archetype: Single, Inline Swing, FNPT x FNPT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Product Details

316 Stainless Steel Swing Check Valves

• Max. pressure: 200 psi Max. temp.: 353°F
Provide excellent corrosion and chemical resistance. Horizontal mounting. For use in plumbing and heating applications.

View More

Technical Specs

  • Item - Check Valves Check Valve
  • Archetype - Valves Single
  • Design - Check Valves Inline Swing
  • Body Material - Valves 316 Stainless Steel
  • Pipe or Tube Size - Check Valves 3"
  • Connection Type - Check Valves FNPT x FNPT
  • Mounting Orientation - Check Valves Horizontal
  • Seal Material - Check Valves PTFE
  • Max. Temp. - Valves 350 Degrees F
  • Min. Temp. - Valves -4 Degrees F
  • Max. Water Pressure - Valves 200 psi
  • Max. Steam Pressure - Valves 200 psi WSP
  • Flow - Valves 170 gpm
  • Full Flow - Valves Yes
  • Application - Valves General Purpose
  • Length 7-7/8"
  • Width 5-1/2"
  • Overall Height 7-7/8"
  • Cap to Inlet Center 4-3/32"
  • Hex Size 4-3/64"
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.