DV
Grainger Choice Product
GRAINGER APPROVED

3 Sided Slat Stock Cart, 3000 lb., 4 Number of Shelves, 48"x30"

  • Item # 16C272
  • My Part #
  • Mfr. Model # HD348P600GP
  • Catalog Page # N/A
  • UNSPSC # 24101504
3 Sided Slat Stock Cart,  3000 lb.,  4 Number of Shelves,  48"x30" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Metal Stock Trucks

Technical Specs

  • Item 3 Sided Slat Stock Cart
  • Load Capacity 3000 lb.
  • Number of Shelves 4
  • Shelf Length 48"
  • Shelf Width 30"
  • Distance Between Shelves 13"
  • Finish Powder Coated
  • Handle Type Tubular With Smooth Radius Bend
  • Color Gray
  • Features 1"x3/16" Steel Slats on 6" Centers, Tubular Handle with Smooth Radius,1-1/2" Shelf Lip
  • Gauge 12
  • Overall Length 54"
  • Overall Width 31"
  • Overall Height 57"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.