Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Swivel Stem Caster,1 in. Stem,110 lb.

  • Item # 40N451
  • My Part #
  • Mfr. Model # PGE30507WH-MNT33(GG)G
  • Catalog Page # N/A
  • UNSPSC # 31162701
Swivel Stem Caster,1 in. Stem,110 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Stem Caster
  • Caster Load Rating Range Light-Duty
  • Caster Stem Type Threaded
  • Wheel Dia. 3"
  • Wheel Width 1"
  • Load Rating 110 lb.
  • Stem Dia. 5/16"
  • Wheel Color Gray
  • Overall Height 4"
  • Caster Wheel/Tread Material Monoprene
  • Caster Core Material Polyolefin
  • Core Color Gray
  • Caster Wheel Bearings Ball
  • Stem Length 1"
  • Caster Raceway Double/Single Ball
  • Frame Finish Nylon
  • Application Medical Carts, Monitoring Equipment Stands, IV Poles, Computer Carts, Laboratory Equipment, Audio/Visual Carts, Electronic Equipment, Seating
  • Caster Temp. Range -45 Degrees to 180 Degrees F
  • Non-Marking Yes
  • Caster Thread Size 5/16-18
  • Caster Temp. Range Available Yes
  • Number of Wheels 1
  • Caster Brake Included No
  • Caster Product Group Swivel Caster
  • Caster Sub-Type Swivel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.