Skip Content
NC
TM
GRAINGER APPROVED

3" Light-Duty Swivel Stem Caster, 100 lb. Load Rating

  • Item # 32J919
  • My Part #
  • Mfr. Model # BCRN03541S005G
  • Catalog Page # N/A
  • UNSPSC # 31162701
Swivel Stem Caster,Rubber,3 in.,100 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ball-Wheel Casters
• Inside and outside bolt hole spacing for plate casters is 1" x 1"

View More

Technical Specs

  • Item Stem Caster
  • Caster Load Rating Range Light-Duty
  • Caster Stem Type Threaded
  • Wheel Dia. 3"
  • Wheel Width 3"
  • Load Rating 100 lb.
  • Stem Dia. 5/16"
  • Wheel Color Black
  • Overall Height 3"
  • Caster Wheel/Tread Material Rubber
  • Caster Core Material Steel
  • Core Color Silver
  • Caster Wheel Bearings Plain
  • Stem Length 1"
  • Frame Finish Chrome Plated
  • Application Furniture, Store Fixtures, Medical Equipment, Office Equipment
  • Caster Temp. Range -40 Degrees to 180 Degrees F
  • Non-Marking No
  • Caster Thread Size 5/16-18
  • Caster Temp. Range Available Yes
  • Number of Wheels 1
  • Caster Brake Included No
  • Caster Product Group Swivel Caster
  • Caster Sub-Type Swivel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.