ST
GRAINGER APPROVED

3" Light-Duty Swivel Plate Caster, 200 lb. Load Rating

  • Item # 33H720
  • My Part #
  • Mfr. Model # P12SX-RCP030B-12-TG
  • Catalog Page # 1203
  • UNSPSC # 31162701
3" Light-Duty Swivel Plate Caster, 200 lb. Load Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $49.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Caster Sub-Type Swivel
  • Caster Load Rating Range Light-Duty
  • Load Rating 200 lb.
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Wheel Dia. 3"
  • Wheel Width 1-1/4"
  • Overall Height 4-1/4"
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster Core Material Polypropylene
  • Wheel Color Gray
  • Caster Plate Hole Pattern C
  • Caster Plate Size 2-1/2" x 3-5/8"
  • Inside Bolt Hole Spacing 1-3/4" x 2-13/16"
  • Outside Bolt Hole Spacing 1-3/4" x 3-1/16"
  • Caster Wheel Bearings Ball
  • Caster Max. Temp. 180 Degrees F
  • Caster Min. Temp. -45 Degrees F
  • Item Plate Caster
  • Non-Marking Yes
  • Number of Wheels 1
  • Standards ICWM, NSF Listed
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Donut Tread
  • Caster Frame Material Stainless Steel
  • Extended Lead No
  • Replacement Wheel IR030520870AG
  • Caster Raceway Double Ball
  • Includes Complete Caster with Dust Cover and Grease Seal
  • Durometer 70 Shore A
  • Core Color Gray
  • Mounting Bolt Dia. 5/16"
  • Caster Plate Thickness 1/8"
  • Frame Finish Polished
  • Thread Guards Yes
  • Application Food Service, Pharmaceuticals, Laboratories, Hospitals
  • Caster Temp. Range Available Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.