ST
GRAINGER APPROVED

3" Light-Duty Gate Caster, 125 lb. Load Rating

  • Item # 32J781
  • My Part #
  • Mfr. Model # 32J781
  • Catalog Page # 1208
  • UNSPSC # 31162701
3" Light-Duty Gate Caster, 125 lb. Load Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $77.29 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Gate Casters
• Double-ball swivel raceways Weight activated Delrin® wheel bearing

View More

Technical Specs

  • Item Gate Caster
  • Caster Load Rating Range Light-Duty
  • Load Rating 125 lb.
  • Wheel Dia. 3"
  • Wheel Width 7/8"
  • Caster Wheel/Tread Material Rubber
  • Inside Bolt Hole Spacing 1-1/4" x 3"
  • Outside Bolt Hole Spacing 1-1/4" x 2-1/4"
  • Stem Length No Stem
  • Stem Dia. No Stem
  • Overall Height 3-9/16"
  • Mounting Bolt Dia. 5/16"
  • Caster Wheel Bearings Plain
  • Caster Raceway Double Ball
  • Plate Size 2" x 5-1/4"
  • Wheel Color Black
  • Core Color Black
  • Caster Core Material Rubber
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Plate Thickness 1/4"
  • Features Weight Activated
  • Side Mount Hole Pattern D
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -40 Degrees to 180 Degrees F
  • Non-Marking No
  • Max. Compression Force 100 lb.
  • Max. Spring Deflection 1-3/4"
  • Caster Sub-Type Swivel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.