Skip Content

NC
GRAINGER APPROVED

3" Black Steel Nipple, 10" Overall Pipe Length, Threaded on Both Ends, Welded, Pipe Schedule 80

  • Item # 1XLK5
  • My Part #
  • Mfr. Model # 41114GR
  • Catalog Page # 2769
  • UNSPSC # 40142318
Black Pipe Nipple,Threaded,3x10 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $53.25 / each

Shipping: pkg of 5

Pickup: pkg of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.55 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Black Steel Schedule 80 Welded Pipe Nipples

• Max. pressure: 300 psi WOG at 550°F
Extra-heavy nipples handle higher pressures and more rugged service. NPT threads. For use in air, water, oil, and gas applications.
Maximum pressure in accordance with ASME B31.3 Process Piping Code. Meet ANSI/ASME B1.20.1 and ASTM A-53, A733.
Note: Nipples must be used with properly rated fittings.

View More

Technical Specs

  • Item Nipple
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe Nipple
  • Pipe Schedule 80
  • Seamless/Welded Welded
  • Material - Pipe Black Steel
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Size - Nominal 3"
  • Overall Pipe Length 10"
  • Pipe Thread Type MNPT x MNPT
  • Max. Pressure 1980 psi @ 650 Degrees F
  • Max. Steam Pressure 1980 PSI @ 650 Degrees F
  • Wall Thickness 5/16"
  • Inside Dia. 2-7/8"
  • Outside Dia. 3-1/2"
  • Standards ASTM A53, ASTM A733, and ASME B1.20.1
  • Metal Detectable Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.