Skip Content

WV
GRAINGER APPROVED

3" Adapter Bushing, Spigot x Sewer/Drain Hub Fitting Connection Type

  • Item # 1WJG1
  • My Part #
  • Mfr. Model # 1WJG1
  • Catalog Page # N/A
  • UNSPSC # 40142314
Adapter Bushing,3 In Spigot x Hub close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $0.56 / each

Web Price $4.70

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.09 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nonconductive and unaffected by either galvanic or electrolytic action, this GRAINGER APPROVED drain, waste, and vent (DWV) adapter bushing also features a smooth interior to resist scaling.

• High chemical resistance
• Not recommended for use with commercial dishwashers

View More

Technical Specs

  • Item Adapter Bushing
  • Pipe Fitting Material ABS
  • Pipe Size - Pipe Fitting 3"
  • Fitting Connection Type Spigot x Sewer/Drain Hub
  • Standards Cell Class 32222 As Defined In ASTM D3965
  • Temp. Range -40 Degrees to 180 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.