Skip Content

DV
GRAINGER APPROVED

3/8" Double Acting Pneumatic Actuated Ball Valve, 3-Piece

  • Item # 3MTD7
  • My Part #
  • Mfr. Model # SV86IE50DA412C
  • Catalog Page # N/A
  • UNSPSC # 40141607
Ball Valve,Pneumatic Actuated,3/8 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Pneumatic Actuated Ball Valve
  • Body Material Stainless Steel
  • Body Style Inline
  • Valve Structure 3-Piece
  • Pipe Size 3/8"
  • Connection Type Compression
  • Port Full
  • Max. Pressure 1000 psi WOG, 150 psi Steam
  • Required Pressure 40 psi
  • Max. Inlet Pressure 145 psi
  • Temp. Range 0 Degrees to 300 Degrees F
  • Ball Material 316 Stainless Steel
  • Seat Material PTFE-TFM
  • Stem Material 316 Stainless Steel
  • Body Seal Material TFM
  • Operation Double Acting
  • Mount Direct
  • Standards ASTM A351
  • Ball Valve Product Group Actuated
  • Valve Basic Body Material Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms