DG
GRAINGER APPROVED

3/8" Carbide Bur, Ball, Single Cut, SD-3L6

  • Item # 19D694
  • My Part #
  • Mfr. Model # 19D694
  • Catalog Page # N/A
  • UNSPSC # 23172001
3/8" Carbide Bur, Ball, Single Cut, SD-3L6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Carbide Bur
  • Shape Ball
  • Cutter Dia. 3/8"
  • Shank Size 1/4"
  • Overall Length 6-3/8"
  • Length of Cut 5/16"
  • Cutting Edge Type Single Cut
  • Max. RPM 7500-15000
  • Shank Material Hardened Steel
  • Trade Number SD-3L6
  • Application For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms