Skip Content

DG
GRAINGER APPROVED

3/8" Alloy Steel Socket Set Screw with Plain Finish; PK50

  • Item # 25J673
  • My Part #
  • Mfr. Model # JSA88012GR
  • Catalog Page # N/A
  • UNSPSC # 31161505
3/8" Alloy Steel Socket Set Screw with Plain Finish; PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Socket Set Screw
  • Type Coarse
  • Material Alloy Steel
  • Finish Plain
  • System of Measurement Inch
  • Thread Size 8-32
  • Point Type Flat
  • Point Material Alloy Steel
  • Drive Type Hex Socket
  • Drive Size 5/64"
  • Decimal Equivalent 0.164"
  • Overall Length 3/8"
  • Point Dia. 0.076 to 0.087"
  • Class 3A
  • Rockwell Hardness HRC 48 to 53
  • Meets ASME B18.3/ASTM F912
  • Package Quantity 50
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products