Skip Content

DG
GRAINGER APPROVED

3/8"-16 and 1/4"-20 Coupling Nut-Reducing, Zinc Plated Finish, Steel, Right Hand, 1"L, PK10

  • Item # 1KYL8
  • My Part #
  • Mfr. Model # 1KYL8
  • Catalog Page # N/A
  • UNSPSC # 27131613
3/8"-16 and 1/4"-20 Coupling Nut-Reducing, Zinc Plated Finish, Steel, Right Hand, 1"L, PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Coupling Nuts

Technical Specs

  • Item Coupling Nut Reducer
  • Nut Style Coupling Nut-Reducing
  • System of Measurement Inch
  • Basic Material Steel
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Dia./Thread Size 3/8"-16 and 1/4"-20
  • Length 1"
  • Fastener Thread Type UNC (Coarse)
  • Width Across Flats 5/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products