Skip Content
WV
TM
GRAINGER APPROVED

3/8"-16 Nylon Insert Lock Nut with Cap, Zinc Plated Finish, Grade 2 Steel, Right Hand, IFI-100/107

  • Item # 4CAF2
  • Mfr. Model # 4CAF2
  • Catalog Page # N/A
  • UNSPSC # 31161716
3/8"-16 Nylon Insert Lock Nut with Cap, Zinc Plated Finish, Grade 2 Steel, Right Hand, IFI-100/107 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lock Nuts

Product Details

Hex Locknuts with Nylon Cap
Commonly used for covering exposed bolts. Seal internal or external pressures up to 80 psi past bolt thread. Withstand temperatures up to 250°F.

View More

Technical Specs

  • Item Lock Nut
  • Nut Style Nylon Insert Lock Nut with Cap
  • System of Measurement Inch
  • Basic Material Steel
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Dia./Thread Size 3/8"-16
  • Material Grade Grade 2
  • Width Across Flats 9/16"
  • Nut Height 5/8"
  • Nut Standards IFI-100/107
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms