Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

3-5/8" Light-Medium Duty Kingpinless Swivel Plate Caster, 900 lb. Load Rating

  • Item# 4W781
  • Mfr. Model# XSH085NY2MT24
  • Catalog Page# 1246
  • UNSPSC# 31162701
3-5/8" Light-Medium Duty Kingpinless Swivel Plate Caster, 900 lb. Load Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Plate Caster
  • Caster Load Rating Range Light-Medium Duty
  • Extended Lead No
  • Wheel Dia. 3-5/8"
  • Load Rating 900 lb.
  • Wheel Width 3"
  • Overall Height 5-21/32"
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Product Group Kingpinless Caster
  • Caster Sub-Type Kingpinless Swivel
  • Caster Wheel/Tread Material Nylon
  • Inside Bolt Hole Spacing 2-7/16" x 4-15/16"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Replacement Wheel Mfr. No. 085 NY2M
  • Caster Wheel Bearings Roller
  • Wheel Color White
  • Caster Core Material Nylon
  • Caster Plate Hole Pattern A
  • Plate Size 5-1/4" x 6-9/16"
  • Caster Raceway Single Ball
  • Includes Top Grease Seal
  • Durometer 80 Shore D
  • Core Color White
  • Mounting Bolt Dia. 1/2"
  • Frame Material Steel
  • Plate Thickness 1/2"
  • Frame Finish Zinc
  • Thread Guards No
  • Application Low Profile Casters
  • Standards ISO 9001
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -4 Degrees to 176 Degrees F
  • Non-Marking Yes
  • Number of Wheels 1
  • Caster Wheel Shape Standard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.