Skip Content

C3
GRAINGER APPROVED

3/4" x 10 ft. 304 Stainless Steel Pipe, Pipe Schedule 5S, Non-Threaded

  • Item # 4VMR7
  • My Part #
  • Mfr. Model # 4VMR7
  • Catalog Page # N/A
  • UNSPSC # 40142117
3/4" x 10 ft. 304 Stainless Steel Pipe, Pipe Schedule 5S, Non-Threaded close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $55.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.9 lbs.
Country of Origin Austria Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pipe
  • Pipe Connection Type Non-Threaded
  • Pipe Type Pipe
  • Pipe Schedule 5S
  • Seamless/Welded Welded
  • Material - Pipe 304 Stainless Steel
  • Pipe Weld Type Continuous Weld
  • Pipe Size - Nominal 3/4"
  • Overall Pipe Length 10 ft.
  • Max. Pressure 200 psi @ 250 Degrees F
  • Wall Thickness 5/64"
  • Outside Dia. 7/8"
  • Inside Dia. 3/4"
  • Standards ASTM A 312
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.