Skip Content

DG
GRAINGER APPROVED

3/4"W x 300 ft. Steel Strapping; Breaking Strength: 1950 lb.

  • Item # 38RY63
  • My Part #
  • Mfr. Model # 38RY63
  • Catalog Page # 1423
  • UNSPSC # 31151901
Steel Strapping,300 ft. L,1950 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This strong, cold-rolled steel strapping is painted and waxed to improve tension around loads. Ribbon wound strapping is wound with each layer directly over the one below so that the width of the coil is the same as the trap width.

View More

Technical Specs

  • Item Steel Strapping
  • Width 3/4"
  • Thickness 0.023"
  • Length 300 ft.
  • Coil Width 12"
  • Wind RW
  • Breaking Strength 1950 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products