Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
GRAINGER APPROVED

3/4"W x 1705 ft. Steel Strapping; Breaking Strength: 2025 lb.

  • Item # 32TL80
  • My Part #
  • Mfr. Model # 32TL80
  • Catalog Page # N/A
  • UNSPSC # 31151901
3/4"W x 1705 ft. Steel Strapping; Breaking Strength: 2025 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,521.00 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1180.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stock steel strapping is consistent in width, gauge, and finish. Regular-duty steel strapping is made from strong, cold rolled steel, painted and waxed to improve tension around loads. Mill wound strapping is wound uniformly and tightly back and forth across the 2-1/2” width of the coil. Wound with each layer directly over the one below so that the width of the coils is the same as the strap width.

• Use in manual and pneumatic tools, as well as automatic steel strapping heads
• Convenient, self-dispensing carton
• Complies with ASTM Standard D3953-05

View More

Technical Specs

  • Item Steel Strapping
  • Width 3/4"
  • Thickness 0.023"
  • Length 1705 ft.
  • Coil Width 3/4"
  • Wind Oscillated
  • Breaking Strength 2025 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.