Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
GRAINGER APPROVED

3/4"W x 1569 ft. Steel Strapping; Breaking Strength: 2770 lb.

  • Item # 3CTU5
  • My Part #
  • Mfr. Model # 3CTU5
  • Catalog Page # 1423
  • UNSPSC # 44102305
3/4"W x 1569 ft. Steel Strapping; Breaking Strength: 2770 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $276.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 100.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Steel strapping is manufactured from cold-rolled steel and heat treated to maximize break strength and ductility. High-tensile steel provides additional break strength and shock resistance for the toughest applications. Ribbon wound strapping is wound with each layer directly over the one below so that the width of the coil is the same as the strap width. Complies with ASTM Standard D3953-05.

View More

Technical Specs

  • Item Steel Strapping
  • Width 3/4"
  • Thickness 0.025"
  • Length 1569 ft.
  • Wind MW
  • Breaking Strength 2770 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.