DV
GRAINGER APPROVED

3/4" Check Valve, Archetype: Single, Inline Swing, Sweat x Sweat

  • Item # 10F308
  • My Part #
  • Mfr. Model # 10F308
  • Catalog Page # 2898
  • UNSPSC # 40141634
3/4" Check Valve, Archetype: Single, Inline Swing, Sweat x Sweat close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Allows flow in one direction and helps prevent fluid backflow this MILWAUKEE VALVE swing check valve is suitable for use in plumbing and heating applications. Model can be mounted vertically or horizontally to ease installation.
Note: This swing check valve is not for use with reciprocating air compressor service.

View More

Technical Specs

  • Item - Check Valves Check Valve
  • Archetype - Valves Single
  • Design - Check Valves Inline Swing
  • Body Material - Valves Bronze
  • Pipe or Tube Size - Check Valves 3/4"
  • Connection Type - Check Valves Sweat x Sweat
  • Cracking Pressure - Check Valves 0.750 to 1.000 psi
  • Mounting Orientation - Check Valves Horizontal, Vertical
  • Seal Material - Check Valves PTFE
  • Max. Temp. - Valves 406 Degrees F
  • Min. Temp. - Valves -20 Degrees F
  • Max. Water Pressure - Valves 300 psi
  • Max. Steam Pressure - Valves 150 psi WSP
  • Seat Material - Check Valves Bronze
  • Flow - Valves 20.00 gpm
  • Full Flow - Valves Yes
  • Application - Valves General Purpose
  • Length 3-1/8"
  • Cap to Inlet Center 1-21/32"
  • Standards MSS-SP-80, ASTM B62
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products