Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
GRAINGER APPROVED

3/4" Spring Check Valve, Bronze, NPT Connection Type

  • Item# 6AJY2
  • Mfr. Model# 6AJY2
  • Catalog Page# 2960
  • UNSPSC# 40141622
3/4" Spring Check Valve, Bronze, NPT Connection Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $26.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bronze Spring Check Valves

• Max. temp.: 250°F Max. pressure: 200 psi WOG
Spring-actuated valves open and close by liquid flow. Bronze body with 304 stainless steel spring. Can be mounted vertically (flow up only) or horizontally.
Material meets ANSI B2.1, ISO 9002, MSS SP80, and ASTM B584, C89844 standards. Threaded ends meet ANSI B2.11 standards. Sweat ends meet ANSI B16.18 standards.
Note: Not for use as a foot valve or reciprocating air compressor service.

View More

Technical Specs

  • Item Spring Check Valve
  • Material of Construction Bronze
  • Size 3/4"
  • Connection Type NPT
  • Length 2-3/4"
  • Width 1-9/16"
  • Overall Height 2-23/32"
  • Max. Water Pressure 200 psi
  • Cracking Pressure 3.5 psi
  • Max. Temp. 250 Degrees F
  • Mounting Position Horizontal or Vertical (Flow Up Only)
  • Spring Material 304 Stainless Steel
  • Flow 13.6 gpm
  • Standards Meets MSS SP80
  • Compliance ANSI B2.11
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.