Skip Content

C3
TM
GRAINGER APPROVED

3/4" Nylon Socket Set Screw with Natural Finish; PK5

  • Item # 4FXJ2
  • My Part #
  • Mfr. Model # 0162511T075
  • Catalog Page # N/A
  • UNSPSC # 31161505
Socket Set Screw,Flat,5/8-11x3/4,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.20 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Screw is a tough, ductile fastener with a good resistance to wear, vibration, and corrosion.

View More

Technical Specs

  • Item Socket Set Screw
  • Material Nylon
  • Finish Natural
  • System of Measurement Inch
  • Thread Size 5/8-11
  • Point Type Flat
  • Point Material Nylon
  • Drive Type Hex Socket
  • Drive Size 5/16"
  • Decimal Equivalent 0.625"
  • Overall Length 3/4"
  • Head Width 5/8"
  • Temp. Range (F) -40 to 185
  • Class 2A/2B
  • Meets IFI
  • Package Quantity 5
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.