Skip Content
TP
TM
GRAINGER APPROVED

3/4" Hex Elbow with FNPT Fitting Connection Type and 3000 psi Max. Pressure

  • Item # 4CCT7
  • Mfr. Model # 4CCT7
  • Catalog Page # N/A
  • UNSPSC # 40142317
3/4" Hex Elbow with FNPT Fitting Connection Type and 3000 psi Max. Pressure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $26.31 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.67 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Design allows you to easily install and remove this GRAINGER APPROVED hex elbow with a just a socket wrench. Fitting features an angular coolant path that allows connecting fittings to be torqued tight without blocking off the flow. Elbow require a much smaller clearance diameter than standard pipe elbows making it ideal for installation in tight spaces.

View More

Technical Specs

  • Item Hex Elbow
  • Pipe Fitting Material Carbon Steel
  • Pipe Size - Pipe Fitting 3/4"
  • Fitting Connection Type FNPT
  • Standards SAE, NPTF
  • Fitting Length 2-1/4"
  • Max. Pressure 3000 psi
  • Hex Size 1-1/2"
  • Temp. Range -65 Degrees to 500 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.