DG
GRAINGER APPROVED

3/4" Carbide Bur, Round Nose Tree, Single Cut, SF-15

  • Item # 19D721
  • My Part #
  • Mfr. Model # 19D721
  • Catalog Page # 2297
  • UNSPSC # 23172001
3/4" Carbide Bur, Round Nose Tree, Single Cut, SF-15 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Carbide Burs

Product Details

This single-cut carbide bur is designed for use in general purpose applications on steel, cast iron, ferrous, and nonferrous metals.

View More

Technical Specs

  • Item Carbide Bur
  • Shape Round Nose Tree
  • Cutter Dia. 3/4"
  • Shank Size 1/4"
  • Overall Length 3-1/4"
  • Length of Cut 1-1/2"
  • Cutting Edge Type Single Cut
  • Max. RPM 10000-20000
  • Shank Material Hardened Steel
  • Trade Number SF-15
  • Application For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms