Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

3/4"-16 Hex Nut, Zinc Yellow Finish, Grade 9 Alloy Steel, Right Hand, ASME B18.2.2, PK20

  • Item # 6JDC5
  • My Part #
  • Mfr. Model # 613160-PG
  • Catalog Page # N/A
  • UNSPSC # 31161727
3/4"-16 Hex Nut, Zinc Yellow Finish, Grade 9 Alloy Steel, Right Hand, ASME B18.2.2, PK20 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hex Nut
  • Nut Style Hex Nut
  • System of Measurement Inch
  • Basic Material Alloy Steel
  • Material Grade Grade 9
  • Fastener Finish Zinc Yellow
  • Fastener Thread Direction Right Hand
  • Dia./Thread Size 3/4"-16
  • Fastener Thread Type UNF (Fine)
  • Width Across Flats 1-1/8"
  • Nut Height 13/16"
  • Nut Standards ASME B18.2.2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products