Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

3/4"-14 x 1/4"-18 Adapter with FNPT x MNPT Fitting Connection Type and 3000 psi Max. Pressure

  • Item # 5RLC5
  • My Part #
  • Mfr. Model # 5RLC5
  • Catalog Page # N/A
  • UNSPSC # 40141719
3/4"-14 x 1/4"-18 Adapter with FNPT x MNPT Fitting Connection Type and 3000 psi Max. Pressure close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Adapter
  • Pipe Fitting Material AISI 12L14 Carbon Steel
  • Fitting Schedule/Class Class 150
  • Pipe Size - Pipe Fitting 3/4"-14 x 1/4"-18
  • Fitting Connection Type FNPT x MNPT
  • Standards Meets or exceeds all SAE
  • Max. Pressure 3000 psi
  • Hex Size 1-25/64"
  • Temp. Range -65 Degrees to 400 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.