Skip Content

DG
GRAINGER APPROVED

3/4"-10 Thick Nut, Zinc Yellow Finish, Grade 9 Steel, Right Hand, ASME B18.2.2, PK20

  • Item # 2GB96
  • My Part #
  • Mfr. Model # 613150-PG
  • Catalog Page # N/A
  • UNSPSC # 31161727
Hex Nut,3/4-10,Gr 9,YZ,PK20 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hex Nuts

Technical Specs

  • Item Hex Nut
  • Nut Style Thick Nut
  • System of Measurement Inch
  • Basic Material Steel
  • Material Grade Grade 9
  • Fastener Finish Zinc Yellow
  • Fastener Thread Direction Right Hand
  • Dia./Thread Size 3/4"-10
  • Fastener Thread Type UNC (Coarse)
  • Width Across Flats 1-1/8"
  • Nut Height 13/16"
  • Nut Standards ASME B18.2.2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products