Skip Content

DG
GRAINGER APPROVED

3/4"-10 Nylon Insert Lock Nut, Plain Finish, Grade 8 Steel, Right Hand, IFI-100/107, PK20

  • Item # 12P631
  • My Part #
  • Mfr. Model # 12P631
  • Catalog Page # N/A
  • UNSPSC # 31161716
3/4"-10 Nylon Insert Lock Nut, Plain Finish, Grade 8 Steel, Right Hand, IFI-100/107, PK20 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lock Nut
  • Nut Style Nylon Insert Lock Nut
  • System of Measurement Inch
  • Basic Material Steel
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Dia./Thread Size 3/4"-10
  • Material Grade Grade 8
  • Width Across Flats 1-1/16"
  • Nut Height 7/8"
  • Nut Standards IFI-100/107
  • Locknut Series NE - Regular Lock Nut
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products