Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

3/16"x3/4" O.D., Fender Washer, Steel, Low Carbon, Zinc Plated, PK100

  • Item# 1VHF3
  • Mfr. Model# U38160.018.0003
  • Catalog Page# 2142
  • UNSPSC# 31161807
3/16"x3/4" O.D., Fender Washer, Steel, Low Carbon, Zinc Plated, PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Fender Washer
  • Flat Washer Type Fender Washer
  • Washer Basic Material Steel
  • System of Measurement Inch
  • Washer Material Grade Low Carbon
  • Fastener Finish Zinc Plated
  • Fits Bolt Sizes 3/16"
  • Washer Inside Dia. 7/32"
  • Washer Outside Dia. 3/4"
  • Thickness 0.051"
  • Thickness Tolerance +0.029"
  • Application For Sheet Metal, Plumbing, Electrical Work
  • Washer Standards ASME B18.22.1
  • Package Quantity 100
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms