Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

3/16"x1-1/4" O.D., Fender Washer, Steel, Low Carbon, Zinc Plated, PK100

  • Item # 6DZD6
  • My Part #
  • Mfr. Model # 6DZD6
  • Catalog Page # 2090
  • UNSPSC # 31161807
3/16"x1-1/4" O.D., Fender Washer, Steel, Low Carbon, Zinc Plated, PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Fender Washers have a large outside diameter that provides an extra-wide bearing surface to not only distribute force/stress over a larger area, but also to cover oversize holes. Washers have an outside dia. that is approximately 3 times the bolt dia.

View More

Technical Specs

  • Item Fender Washer
  • Flat Washer Type Fender Washer
  • Washer Basic Material Steel
  • System of Measurement Metric
  • Washer Material Grade Low Carbon
  • Fastener Finish Zinc Plated
  • Fits Bolt Sizes 3/16"
  • Washer Inside Dia. 3/16"
  • Washer Outside Dia. 1-1/4"
  • Thickness 0.065"
  • Thickness Tolerance 0.047" to 0.080"
  • Temp. (F) -58 Degrees to 302 Degrees F
  • Rockwell Hardness Rb 40 min
  • Application For Sheet Metal, Plumbing, Electrical Work
  • For Use With Screws and Bolts
  • Washer Standards ASME B18.22.1
  • Package Weight 1.8 lb.
  • Approx. Pkg. Qty. 100
  • Package Quantity 100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.