DG
GRAINGER APPROVED

3/16" Carbide Bur, Egg, Double Cut, SE-53

  • Item # 19D864
  • My Part #
  • Mfr. Model # 19D864
  • Catalog Page # 2297
  • UNSPSC # 23172001
3/16" Carbide Bur, Egg, Double Cut, SE-53 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This double-cut carbide bur is designed for use on steel, stainless steel, high-temperature alloys, and cast iron.

View More

Technical Specs

  • Item Carbide Bur
  • Shape Egg
  • Cutter Dia. 3/16"
  • Shank Size 1/8"
  • Overall Length 1-1/2"
  • Length of Cut 9/32"
  • Cutting Edge Type Double Cut
  • Max. RPM 30000-40000
  • Shank Material Carbide
  • Trade Number SE-53
  • Application For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms