Skip Content

DG
TM
GRAINGER APPROVED

3/16" Aluminum Round Spacer with #4 Screw Size; PK10

  • Item # 6RY25
  • My Part #
  • Mfr. Model # 6RY25
  • Catalog Page # N/A
  • UNSPSC # 31161816
Round Spacer,Alum,#4,3/16 In,Pk10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Round Spacers

Technical Specs

  • Item Round Spacer
  • Type Clear Hole
  • Material Aluminum
  • Finish Plain
  • Screw Size #4
  • Inside Dia. 0.115"
  • Outside Dia. 3/16"
  • Length 3/16"
  • Inside Dia. Tolerance +0.010"
  • Length Tolerance +/-0.005"
  • Package Quantity 10
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products