Skip Content
WG
TM
GRAINGER APPROVED

3" 1018-1022 Carbon Steel Socket Set Screw with Plain Finish; PK50

  • Item # 30P107
  • My Part #
  • Mfr. Model # 409079-B1
  • Catalog Page # N/A
  • UNSPSC # 31161505
Socket Set Screw,Cup,3/8-16x3,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $61.75 / pkg. of 50

Web Price $65.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.4 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cup point square head set screw is RoHS compliant.

View More

Technical Specs

  • Item Socket Set Screw
  • Material 1018-1022 Carbon Steel
  • Finish Plain
  • System of Measurement Inch
  • Thread Size 3/8-16
  • Point Type Cup
  • Drive Type Square
  • Drive Size 3/8"
  • Decimal Equivalent 0.375"
  • Overall Length 3"
  • Point Dia. 0.212"
  • Head Width 3/8"
  • Head Height 0.293"
  • Rockwell Hardness HR 15N 83 min (surface)
  • Meets ASME B18.6.2
  • Package Quantity 50
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.