Skip Content

DV
GRAINGER APPROVED

3-1/2"H x 3-1/2"W x 36"L Composite Dual Side Wheel Riser, 102,000 lb. Load Capacity

  • Item # 32KL21
  • My Part #
  • Mfr. Model # RS-44-2-30
  • Catalog Page # N/A
  • UNSPSC # 24101803
3-1/2"H x 3-1/2"W x 36"L Composite Dual Side Wheel Riser, 102,000 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Wheel Riser Item Dual Side Wheel Riser
  • Material Composite
  • Load Capacity 102,000 lb.
  • Overall Height 3-1/2"
  • Level Length 9"
  • Overall Width 3-1/2"
  • Overall Length 36"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.