Skip Content

DV
GRAINGER APPROVED

2m Hydraulic Steel Tubing, 35mm Outside Dia. (In.), 27MM Inside Dia. (In.)

  • Item # 38FA21
  • My Part #
  • Mfr. Model # S035X4.0
  • Catalog Page # N/A
  • UNSPSC # 31231310
Black Tube,35mm OD x 4mm WT x 2 MT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Carbon Steel Tubing

Technical Specs

  • Item Tubing
  • Tube Material Carbon Steel
  • Inside Dia. 1-1/16"
  • Outside Dia. 1-3/8"
  • Wall Thickness 5/32"
  • Max. Pressure 966 bar
  • Tube Length 2m
  • Type Hydraulic
  • Outside Dia. Tolerance +/-0.5mm
  • Temp. Range -72 Degrees to 392 Degrees F
  • Standards EN10305-1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).