Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

2m Hard Straight Copper Tubing, 16mm Outside Dia., 13.0mm Inside Dia.

  • Item # 38FA27
  • My Part #
  • Mfr. Model # TC-16X1.5
  • Catalog Page # N/A
  • UNSPSC # 31231302
2m Hard Straight Copper Tubing, 16mm Outside Dia., 13.0mm Inside Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Copper Pipe and Tubing

Technical Specs

  • Item Copper Tubing
  • Tube Material Copper
  • Tube Size 16mm
  • Inside Dia. 13.0mm
  • Outside Dia. 16mm
  • Wall Thickness 1.50mm
  • Tube Length 2m
  • Copper Tube Type Type 122
  • Copper Tube Shape Straight
  • Soft/Hard Hard
  • Copper Tube Coating None
  • Temp. Range 65 Degrees F
  • Standards C12200
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms