Skip Content

TP
TM
GRAINGER APPROVED

2m Hard Straight Copper Tubing, 15mm Outside Dia., 12.0mm Inside Dia.

  • Item # 38FA26
  • My Part #
  • Mfr. Model # TC-15X1.5
  • Catalog Page # N/A
  • UNSPSC # 31231302
Copper Tube,15mm Tube,2m L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $39.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.5 lbs.
Country of Origin Slovakia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Copper Tubing
  • Tube Material Copper
  • Tube Size 15mm
  • Inside Dia. 12.0mm
  • Outside Dia. 15mm
  • Wall Thickness 1.50mm
  • Tube Length 2m
  • Copper Tube Type Type 122
  • Copper Tube Shape Straight
  • Soft/Hard Hard
  • Copper Tube Coating None
  • Temp. Range 65 Degrees F
  • Standards C12200
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.