Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
GRAINGER APPROVED

280mm Bonded, Spiral Polyurethane Tubing, 4mm Outside Dia., 2.5mm Inside Dia.

  • Item # 4EJD2
  • My Part #
  • Mfr. Model # 4MPS-04M-10
  • Catalog Page # N/A
  • UNSPSC # 31231313
280mm Bonded, Spiral Polyurethane Tubing, 4mm Outside Dia., 2.5mm Inside Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $33.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.12 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Spiral
Use for both vertical and horizontal devices that may require tubing to extend and contract including hoists, masts, and similar mobile applications.
Polyurethane Multibore Tubing

• Max. pressure: 140 psi Temp. range: -68° to 140°F Hardness: Shore A98
Bonded tubing allows standard grouping or customization of sizes. Easily identifiable. Oil and kink resistant. Can be used with push-connect fittings.
NSF 61 Approved.

View More

Technical Specs

  • Item Tubing
  • Tube Material Polyurethane
  • Tube Hardness Shore A: 98
  • Inside Dia. 2.5mm
  • Outside Dia. 4mm
  • Wall Thickness .75mm
  • Max. Pressure 140 psi
  • Tube Length 280mm
  • Tube Color Black, Clear Blue, Light Blue, Clear
  • Type Bonded, Spiral
  • Burst Pressure 420 psi
  • Vacuum Rating 28 in. Hg.
  • Temp. Range -68 Degrees to 140 Degrees F
  • Tolerance +/-0.004"
  • Standards NSF Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.