Skip Content

DG
GRAINGER APPROVED

25mm Steel Socket Set Screw with Black Oxide Finish; PK10

  • Item # 6FY56
  • My Part #
  • Mfr. Model # 6FY56
  • Catalog Page # N/A
  • UNSPSC # 31161505
Socket Set Screw,Cup,M16x2mmx25mm,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Socket Set Screw
  • Material Steel
  • Finish Black Oxide
  • System of Measurement Metric
  • Thread Size M16 x 2mm
  • Point Type Cup
  • Drive Type Hex Socket
  • Drive Size 8mm
  • Decimal Equivalent 0.630"
  • Overall Length 25mm
  • Class 5g6g
  • Rockwell Hardness C45 Minimum
  • Meets DIN 916/ISO 4029
  • Package Quantity 10
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products