Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

25W Fluorescent Magnetic Temporary Job Site Light, Blue, 2100 Lumens

  • Item # 3JYT3
  • My Part #
  • Mfr. Model # 3JYT3
  • Catalog Page # N/A
  • UNSPSC # 39111605
25W Fluorescent Magnetic Temporary Job Site Light, Blue, 2100 Lumens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Temporary Job Site Light
  • Type - Job Site Lighting Magnetic
  • Power Source - Job Site Lighting Corded (AC)
  • Lumens 2100
  • Number of Lamp Heads 1
  • Cord Length - Job Site Lighting 25 ft.
  • Max. Extension Height 1-3/4"
  • Light Technology Fluorescent
  • Light Distribution - Job Site Lighting Flood
  • Safety Rated Not Safety Rated
  • Voltage 120VAC
  • Lamp Watts 25
  • Color Blue
  • Item - Job Site Lighting Temporary Job Site Light
  • Lamp Included No
  • NEC Cord Designation SJTOW
  • Gauge/Conductor 16/3
  • Replacement Lamp Mfr. No. NEF-F25T8CW
  • Features 16" Magnetic Strip on Detachable Light Bar
  • Includes (2) Oil Resistant Mounting Straps, Aluminum Spring Loaded Mounting Bar with Swivel Rubberized Clamp Hook, Ratcheting Hook On Top Cap
  • Standards cULus
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products