Skip Content

DG
GRAINGER APPROVED

25 ft. Red Water Discharge Hose, 1-1/2" Fitting Size, 150 psi

  • Item # 1FYR8
  • My Part #
  • Mfr. Model # 1FYR8
  • Catalog Page # N/A
  • UNSPSC # 40142009
25 ft. Red Water Discharge Hose, 1-1/2" Fitting Size, 150 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Water Discharge Hose
  • Inside Dia. 1-1/2"
  • Length 25 ft.
  • Color Red
  • Max. Temp. 150 Degrees F
  • Fitting Size 1-1/2"
  • Fitting Type Aluminum Male x Female w/Brass Swivel
  • Tube Material PVC
  • Reinforcement Strong Fiber
  • Max. Pressure 150 psi
  • Includes Gasket
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products