Skip Content
WG
TM
GRAINGER APPROVED

25 ft. Nitrile Gasoline Hose, 3"

  • Item # 4YLR5
  • Mfr. Model # 4YLR5
  • Catalog Page # N/A
  • UNSPSC # 40142007
25 ft. Nitrile Gasoline Hose, 3" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $1,002.32 / each

Web Price $1,002.32

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 53.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Gasoline Transfer Hose
• All hoses meet RMA Class A
PliCord® ExtremeFlex®
• Temp. range: -40° to 200°F Nitrile tube with vinyl nitrile cover
Smooth I.D. provides unrestricted flow for oil, gasoline, and other petroleum products up to 60% aromatic content. Oil-, abrasion-, and ozone-resistant for outdoor use in gravity-flow, pressure, or full-suction service. Nitrile gasket included. Polyester fabric and dual-wire helix reinforcement.
Meets RMA Class A.

View More

Technical Specs

  • Item Gasoline Hose
  • Type - Gasoline Hose Gasoline Hose
  • Coupled Assembly / Bulk Coupled Assembly
  • Inside Dia. - Gasoline Hose 3"
  • Length - Gasoline Hose 25 ft.
  • Fitting Size 3"
  • Fitting Type M & F NPSM
  • Tube Material - Gasoline Hose Nitrile
  • Outside Dia. 3-1/2"
  • Color Black With Yellow Stripe
  • Max. Pressure - Gasoline Hose 200 psi
  • Temp. Range -40 Degrees to 200 Degrees F
  • Fitting Material Brass
  • Cover Material Nitrile/PVC
  • Reinforcement Spiral Plied Synthetic Fabric with Wire Helix
  • Meets RMA Class A
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.